Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Outdoor Lamp

4.38 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
2000
Beam Angle (degrees)
45
Type
Reflector bulb
...see all>
Product Options
ADD TO CART
Type Axis Luminosity (cd) Glass Bulb Type Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Voltage (V) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Axis Luminosity (cd) Glass Bulb Type Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Voltage (V) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300W diffused-light type 4000 R135 1550 270 3650 E39 110 211 1PC 1 RF110V270WH 05845707 27.99 SGD
In stock
150W diffused-light type 1600 R120 600 135 1650 E26 110 157 1PC 1 RF110V135WH 05845655 -
Discontinued
[x]
500W diffused-light type 6600 R160 2600 450 6400 E39 110 238 1PC 1 RF110V450WH 06416216 -
Discontinued
[x]
150W diffused-light type 960 R120 450 135 1160 E26 220 157 1PC 1 RF220V135WH 05845664 -
Discontinued
[x]
500W diffused-light type 5280 R160 2080 450 5120 E39 220 238 1PC 1 RF220V450WH 03360673 -
Discontinued
[x]
200W diffused-light type 2100 R120 900 180 2300 E26 110 157 1PC 1 RF110V180WH 05845673 -
Discontinued
[x]
100W diffused-light type 400 R120 250 90 700 E26 220 157 1PC 1 RF220V90WH 05845646 18.99 SGD
In stock
100W diffused-light type 800 R120 350 90 900 E26 110 157 1PC 1 RF110V90WH 05845637 -
Discontinued
[x]
200W diffused-light type 1350 R120 700 180 1550 E26 220 157 1PC 1 RF220V180WH 05845682 -
Discontinued
[x]
300W diffused-light type 3200 R135 1240 270 2920 E39 220 211 1PC 1 RF220V270WH 05845716 29.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Fixtures
1
From Japan
On 2015-10-26 17:03:09
Change from high power consumption to LED floodlight. . .
This review is about item#06416216.
Sign lighting.
3
From Japan
On 2015-08-14 23:21:29
Since it is the same price range even at home centers, if it is a bit cheaper.
This review is about item#05845655.
Outside store lighting
5
From Japan
On 2015-04-22 17:35:56
I did not find it even if I looked for a nearby electric shop or home center, and I nearly gave up and I searched for monotalou. I was wondering if the price is high, but it was surprisingly reasonable so it was very good.
As a pyrotechnic heat for the prevention of freezing of light projector substitute water pipe
5
From Japan
On 2015-02-12 14:40:35
I can not say anything because I will use the goods now. In the home center etc, this specification was not handled quite well, I thought that it was a monotaro and purchased it. I will buy a band, but the price is also there.
This review is about item#05845637.
Lighting of the company's outdoor passage
5
From Japan
On 2014-10-03 10:17:51
It arrives immediately after ordering, it is good that the price is cheap.
This review is about item#03360673.
factory
4
From Japan
On 2014-09-02 13:28:23
Convenient
This review is about item#05845655.
External construction
5
From Japan
On 2014-09-01 14:14:01
I am using it without any problem. Packing was inadequate and the corrugated cardboard was damaged, so I will order again if it does not. There was no sticker such as broken item attention, luggage placement etc on top. Please keep it in mind.
This review is about item#05845673.
I am using it for the outer light of the barn.
5
From Japan
On 2014-03-14 14:33:56
Because the lamp was out, I was relieved because I ordered that it was delivered immediately with the same part number.
This review is about item#03360673.
Outdoor lamp on site
5
From Japan
On 2014-01-17 16:07:56
It was just right to fit the standard. I want the price to be more reasonable.
This review is about item#06416216.
It is outdoor lighting for security inside factory.
5
From Japan
On 2014-01-17 13:10:52
It is saved because we can immediately replace it with a used front part and use it without any problems.
This review is about item#05845707.