Buy more than* S$200* and get FREE SHIPPING

178 Type Radius Gauge

4.60 (5)
...see all>
Product Options
ADD TO CART
Range (mm) Material Scale Pitch (mm) Number of Leafs Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Range (mm) Material Scale Pitch (mm) Number of Leafs Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 to 3.0 Stainless 0.1 20 sheets 1PC 1 178-213 03355125 259.99 SGD
Shipped after 2018-01-29
15.5 to 25.0 Gauge steel plate (SPCC) 1.0 (20.0 Made 0.5) 30 sheets 1PC 1 178MR 03355186 239.99 SGD
Shipped after 2018-01-29
24.0 to 30.0 Gauge steel plate (SPCC) - 14 pictures 1Set 1 178MD 02006925 259.99 SGD
In stock
1.0 - 7.0 Gauge sheet steel (SPCC) - 34 sheets 1Set 1 178MA 02006882 63.99 SGD
In stock
0.1 - 1.0 Gauge sheet steel (SPCC) - 20 sheets 1Set 1 178MAA 02006891 239.99 SGD
In stock
7.5 - 15.0 Gauge sheet steel (SPCC) - 32 sheets 1Set 1 178MB 02006907 69.99 SGD
In stock
16.0 - 23.0 Gauge sheet steel (SPCC) - 16 sheets 1Set 1 178MC 02006916 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for inspection
5
From Japan
On 2016-06-14 08:46:41
It is easy to use, I think that it is better if unevenness is displayed clearly.
This review is about item#02006882.
For R attaching work
4
From Japan
On 2016-02-03 14:40:40
Exactly good size was complete, usability was good.
This review is about item#02006882.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:06:44
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02006907.
Finish measurement of resin molded products
5
From Japan
On 2014-02-12 13:15:54
While there are many stainless steel high price items, it is made of iron, but with inner and outer round, we think that this price is acquired. If usage frequency is not so high, it is a bargain.
This review is about item#02006907.
Confirmation of finish of resin molded product
4
From Japan
On 2014-02-12 13:11:38
There are many high price gauges, but there are not many items at reasonable prices. This product holds true for price and performance, which is commonly said "just right."
This review is about item#02006882.

Related Products