Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw Pitch Gauges

5.00 (3)
Ridge Angle (degree)
60
...see all>
Product Options
ADD TO CART
Range (mm) Number of Sheets Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Range (mm) Number of Sheets Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 to 6.0 23 pieces Gauge steel plate (SPCC) 1Set 1 NO.160(ISO) 03355107 68.99 SGD
In stock
- 17 pieces Gauge steel plate (SPCC) 1Set 1 No.158 02006864 68.99 SGD
In stock
- 21 sheets Gauge sheet steel (SPCC) 1Set 1 No.138(JIS) 02007092 68.99 SGD
In stock
- 22 sheets Gauge sheet steel (SPCC) 1Set 1 No.159 02006873 68.99 SGD
Shipped after 2018-05-08
- 28 sheets Gauge sheet steel (SPCC) 1Set 1 No.156 02006855 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When identifying thread pitch
5
From Japan
On 2017-11-25 00:32:43
Accuracy is so high that it can be easily discriminated even at fine pitches.
This review is about item#03355107.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:07:24
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02006873.
Screw pitch measurement (motorcycle)
5
From Japan
On 2013-07-03 17:04:20
It is good to use, all the screws to be repaired can be measured and convinced with price.
This review is about item#02006855.

Related Products