Buy more than* S$200* and get FREE SHIPPING

Ceramics Centering Bar

3.00 (1)
Measurement Sphere (mm)
10
Pricision (mm)
+/-0.002
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi10 85 239-8125 1PC 1 CER-10 03355572 139.99 SGD
In stock
phi32 105 - 1PC 1 CER-32A 03355581 279.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine centering
3
From Japan
On 2013-04-01 20:53:38
For new ones, things before centering were used for about 20 years
This review is about item#03355572.

Related Products