Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Scale (mm) Pricision Measuring Range (mm) Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Base Dimensions (mm) Minimum Display (mm) Instrumental Error (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale (mm) Pricision Measuring Range (mm) Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Base Dimensions (mm) Minimum Display (mm) Instrumental Error (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 Within +/- 0.05 50 Standard type - 303-0814 - - - - - - 1PC 1 50M 03355475 60.76 SGD
In stock
1 +/-0.01 0-20 For tire groove measurement 1 0904 303-0881 1-0849 60 1.00 +/-0.10 32 61 1PC 1 TDG-20 36931781 37.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Measurement of groove etc
5
From Japan
On 2017-08-21 17:43:13
Easy to read the scale, very easy to use and handy.
This review is about item#3355475.
work
5
From Japan
On 2014-11-27 15:48:19
I am using it for measurement. Since the character on the main body side disappears and it can not be used, I am considering purchasing again.
This review is about item#03355475.
It is used as a measurement tool at the time of inspection
5
From Japan
On 2014-02-04 15:41:20
I think that it is strong also for rust etc. because it is made of stainless steel
This review is about item#03355475.
Milling machining
1
From Japan
On 2009-02-18 20:03:27
It is hard to understand in the photograph, but the base part is too thin, making it difficult to stand vertically. I bought it for easy measurement in a small space, but I do not use it. This price is too cheap. It is far better to attach Mitutoyo's base to a 100 mm caliper.
This review is about item#03355475.

Related Products