Buy more than* S$200* and get FREE SHIPPING

Magnetic Base

2.00 (1)
Micromotion Mechanism (Adjustment Range)
4
Accessories
80mm extension holder arm
...see all>
Product Options
ADD TO CART
Base Diameter (phi mm) Specification Magnetic Force (k) Unit Height (mm) Base Dimensions (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Diameter (phi mm) Specification Magnetic Force (k) Unit Height (mm) Base Dimensions (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 ON-OFF switchable 30 132 30x35 0.31 1PC 1 NO.140 03356026 109.99 SGD
Shipped after 2018-01-31
- - 15 130 phi30 0.23 1PC 1 NO.130 03356017 83.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of workpieces and core
2
From Japan
On 2010-11-02 21:16:18
Is the magnetic force a little weak? Also, since the strength of the product is weak, it is generally weak.
This review is about item#03356026.

Related Products