Buy more than* S$200* and get FREE SHIPPING

Welding Grooves Gauge

4.00 (1)
Measurement Range (degree)
(Bevel groove angle measurement) 0-85 (five tovey) (general angle measurement) 0-50 (five tovey)
Pricision (mm)
0.2 Within
Measuring Range (mm)
(Measured flat-fillet weld overlay)20 (Swollen throat thickness measurement)20 (Measurement of plate-round bar)20 (Hole diameter measurement route interval and crevice) 0.5 - 10(0.5tovey)
Material
Stainless material
Type
Welding gauge
Description 2
To any measurement of welding work
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NWG-94 03356001 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of accuracy of iron / aluminum products Dimension check
4
From Japan
On 2016-01-26 15:00:38
Although it was very small and convenient, I thought it would be nice if the movements and the like move a little more quickly. I thought that there would be memory dedicated to each measuring part.
This review is about item#03356001.

Related Products