Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rotating blade

4.44 (9)
Shaft Diameter (phi mm)
3.2
...see all
Product Options
ADD TO CART
Blade Maximum Plate Thickness (mm) Blade Length (mm) Weight (g) Overall Length (mm) Blade Length (mm) Specification TRUSCO Part Number Hardness 2014 TRUSCO Published Page Material Cutting Edge Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Maximum Plate Thickness (mm) Blade Length (mm) Weight (g) Overall Length (mm) Blade Length (mm) Specification TRUSCO Part Number Hardness 2014 TRUSCO Published Page Material Cutting Edge Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S10LH - 10 31 48 - - 112-2801 - 1-0395 Heiss 40 1Box(10PC) 1 BS1011 06707005 44.44 SGD
Shipped after 2017-05-01
S100TiN - - - - - - 304-3282 HRC65 to 67 1-0395 Cobalt HSS TIN Court 45 1Box(10PC) 1 BS1019 37059881 54.29 SGD
Shipped after 2017-05-01
S60 20 - 44 62 - - 112-3777 - 1-0396 - 40 1Box(10PC) 1 BS6010 06707111 94.66 SGD
Shipped after 2017-05-10
S20 Carbide - 9 36 43 - - 112-3319 1400 to 1700HV 1-0395 Carbide 80 1Box(10PC) 1 BS2015 06707084 119.90 SGD
Shipped after 2017-05-10
S10 - 10 31 48 - - 112-2797 - - - 40 1Box(10PC) 1 BS1010 05836914 33.48 SGD
Shipped after 2017-05-01
S10Tin - 10 31 48 - - 112-2819 - - - 40 1Box(10PC) 1 BS1012 06707014 48.32 SGD
Shipped after 2017-05-01
S 10 CARBIDE - 9 33 43 - - 112-2827 - - Carbide 50 1Box(10PC) 1 BS1016 06707023 109.90 SGD
Shipped after 2017-05-01
S20 - 12 33 48 - - 112-3301 - - - 60 1Box(10PC) 1 BS2010 05836923 33.48 SGD
Shipped after 2017-05-01
S30 7 - 31 47 - - 112-3751 - - - 40 1Box(10PC) 1 BS3010 06707102 33.19 SGD
Shipped after 2017-05-01
S35 - 9 33 48 - - 112-3769 - - - 55 1Box(10PC) 1 BS3510 05836932 34.16 SGD
Shipped after 2017-05-01
S100 - 10 32 48 - - 112-3106 - - - 45 1Box(10PC) 1 BS1018 06707032 39.54 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Hole deburring
5
From Japan
On 2015-09-22 00:55:51
It used to 13φ or more holes opened in the steel plate of the control panel. In chamfer cutter to company employee age, I was doing a set file from independent. By comparison · Chamfering cutter → not attached to the charging drill and not cut the taper shank straight shank, depending on the size. → pounding take any burrs. → price is high. - Set file → (if there are file) can be a set file one in any size. → take chewy any burr, a little tired hands, take a little cumbersome and time. → price is cheap. - Noga rotating blade → (if blade is placed) can be in this a set file in any size. → a little of Bali if normally take (but familiar little is required) large burr becomes ... a set file. → price is moderate And now he is in his.
This review is about item#05836914.
The outer periphery chamfering of the copper plate
4
From Japan
On 2013-03-18 15:13:30
Since it is a consumable, cheaper is good, if not a brand item, sharpness is too difference. Moreover, the difference also has. Cutlery of Noga, the sharpness is good. This blade is, because it is left and right argument Usability looks good.
This review is about item#05836932.
Corner R taking of aluminum (which is part of the truck)
5
From Japan
On 2012-11-19 13:10:39
Doing a quite a few, but I have heard from the field that it is a very good article that sharpness continues
This review is about item#05836914.
Burr removal work of metal products (especially stainless steel)
4
From Japan
On 2012-07-07 21:51:50
I bought as consumables of work tool. Whether it can be said that because the manufacturer goods, work than those that are sold in home centers, etc. I think that is excellent. Because the consumables cost is to say better cheap even a little, but it is safe to get shipping corresponding day.
This review is about item#06707032.
Bali preparative work
2
From Japan
On 2012-04-15 20:26:18
When the angle of the material and the blade change is regrettable that the blade from becoming not expired.
This review is about item#06707032.
We are the manufacturing of industrial machinery parts. Iron, castings, aluminum, stainless steel and the work material species has a wide variety, but excellent point that can respond to a variety of wood species with a single. Although the price is high, it will have it just that.
5
From Japan
On 2011-08-26 13:41:35
Sharpness does not fall. Easy-to-use.
This review is about item#05836914.
Deburring of various products
5
From Japan
On 2011-06-13 12:52:06
Variety, but using a tool, was good to use this product is the best.
This review is about item#05836932.
Plastic deburring
5
From Japan
On 2011-04-21 13:08:38
It is several times the eyes purchase of. Since the high frequency of use consumables cheap it is good. It sharpness may be, how subscription?
This review is about item#05836923.
Hole saw deburring after use
5
From Japan
On 2011-02-15 14:36:45
Good cut only to made well-established manufacturer indeed. But expensive, but I think there is a decent value.
This review is about item#06707032.

Related Products