Buy more than* S$200* and get FREE SHIPPING

Scraper blade

4.00 (1)
Cutting Edge Angle (degree)
60
Blade
T120
Blade Width (mm)
7
Overall Length (mm)
120
TRUSCO Part Number
112-3351
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT1200 06376361 29.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Deburr
4
From Japan
On 2016-10-14 17:54:18
Was making a tool sharpening a triangular file, no longer need to sharpen by the exchange, thanks to buy this tool. However the lack of easy is the drawback
This review is about item#6376361.

Related Products