Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scraper Blade

Cutting Edge Angle (degree)
60
Blade Angle (degree)
60
Blade
T80
Blade Width (mm)
4
Hardness
HRC58 to 60
Weight (g)
11
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT8000 06738401 17.99 SGD
In stock
ADD TO CART

Related Products