Buy more than* S$200* and get FREE SHIPPING

Noga gripper set

3.00 (1)
Plug Depth (mm)
9.5
Operating Range (mm)
7 - 19
Outer Diameter (phi mm)
26
Plug Angle (mm)
9.5 (3 / 8 Inch)
Overall Length (mm)
52
Set Contents
Gripper (GP1000), ratchet, 3-point set of adapter
Description 2
Very convenient, since the ratchet handle for exclusive use and the adapter for cordless twist-drill electric twist drills are attached when the gripper is purchased as a set. Demonstrates its ability during on-site repair and emergency works. Recommended especially for disaster prevention such as emergency rescue work.
TRUSCO Part Number
125-1988
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 GP5000 02196695 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bolt loosening, tightening
3
From Japan
On 2012-07-06 17:38:52
It is convenient.
This review is about item#02196695.

Related Products