Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet base NOGA Flex

Magnet Dimensions (mm)
16x60x32, 16x60x32
Arm Length (mm)
(Lower) 56, (upper) 51
Adsorption Ability (N)
280, 280
Weight (g)
420, 420
Specification
Center lock type permanent magnet with omnidirectional hand fine adjustment mechanism
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 02045556 239.99 SGD
In stock
ADD TO CART

Related Products