Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

External Thread Repair Tool

3.33 (3)
Caution
In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break, In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break
Cutting Edge
60degree
Compatible Screw
Metric screw threads, (inches) unified (inches) screw threads
Compatible Range
17 mm-38 mm (11 / 16 - 1 1 / 2 inch 1 )
TRUSCO Part Number
112-7349
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS2000 05845077 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Thread repair of the spindle
2
From Japan
On 2016-06-13 16:11:23
Was used to thread repair of collapsed spindle length in spite of ... size was not able to use most because it was short point. Thread becomes to scratch because there is no protector and cushions to the portion of the jaw.
This review is about item#05845077.
Bolt repair
3
From Japan
On 2015-03-04 13:43:32
Heavy and hard to turn! ! Price is also high, it is the faster to cut with a file ...
This review is about item#05845077.
Modification of licking gone bolts
5
From Japan
On 2014-12-23 13:11:13
I bought following the Nesuwan. It is very convenient because it corresponds to the screws of various diameter unlike the dice. Sharpness I think also that it often excellent one.
This review is about item#05845077.

Related Products