Buy more than* S$200* and get FREE SHIPPING

Drill Sharpener

3.43 (7)
Unit Dimensions Width (mm)
280
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Thickness (mm)
13
Grinding Wheel Diameter (phi mm)
50
Body Dimension (mm) Height
200
Body Dimension (mm) Depth
110
Revolution (min-1[r.p.m])
7500
Power Consumption (W)
85
Weight (kg)
1.9
Type
Drill sharpener
Specification
Polishing drill size: 3 - 13mm Drill tip angle: 118
Accessories
Wheels (WA) with body-grinding stone (GC) carbide Heiss for drill clamp drill clamp spanner phi3 - 4 attachment L-wrench card loupe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DBS-13 02157102 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Drill polishing in the field
1
From Japan
On 2016-08-03 11:28:20
Thin drill or lack of understanding how difficult of how to use the poor to do now does not go out One outcome manual want to see unreasonable
This review is about item#2157102.
When carpenter construction work, aluminum, stainless steel, drilled holes in the iron
3
From Japan
On 2016-07-24 19:25:13
No thorn well If you do not remember how to use the tips. Drill for impact, is sorry not thorns short drill.
This review is about item#02157102.
Sharpen the broken drill
5
From Japan
On 2015-07-09 14:33:14
I read the instructions carefully and sharpen the drill. I was able to sharpen it so that even a beginner can cut it well. It is excellent.
This review is about item#02157102.
Drill cutting edge polishing
4
From Japan
On 2015-02-15 18:09:05
Even if you read the instructions, it will take time to understand how to use, but you will understand the merit of this product if you know how to use it. In addition, I would be happy if you can supply a single piece of accessory parts with a monotail
This review is about item#02157102.
Especially around 4 mm to 6 mm used to puncture tap threads
4
From Japan
On 2013-04-29 10:02:40
First of all, I read it many times when I purchase. Since the instruction manual is difficult to understand, I will explain what should be the tip of the drill pit and I think that if you first explain what Sharpener does it will help you to understand usability as well. Although I have a loupe to see the destination, I think that it is necessary to attach a large magnification as it is difficult to see with metals shining with each other or a method to add transparency or color that makes it easy to understand the verticality. It would be better if you could include the criteria for passing and failing in the inspection at the time of the final completion
This review is about item#02157102.
Drill's Riken
3
From Japan
On 2012-04-27 23:28:55
It is an impression of using it immediately on purchase day. There are things that you can polish well, and others that do not. (It may be a bad method because it is the first time ...) However, the attached stone is not good to say clearly. After grinding three NACHI drills (φ9.8), the grindstones became rattled. (One of them causes core wobbling.) I would like to review it a bit more and review again.
This review is about item#02157102.
Drill polishing
4
From Japan
On 2012-03-25 15:57:44
Polishing is easy if you get used to even an amateur like me, and my friends' impressions are generally good. It is good to grind over time without load. Although it is an adapter for small diameter, I am thankful that we can polish shortened dust.
This review is about item#02157102.

Related Products