Buy more than* S$200* and get FREE SHIPPING

7 ace

5.00 (2)
Purpose
Weld bead and deflashing of general steel and stainless steel
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
Compatible Tool
Disc Grinder
Abrasive Material
A/WA (for common steel)
Thickness (mm)
6
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 15 24 123-2266 1Box(25Sheet) 1 - 02301065 77.97 SGD
In stock
100 15 36 123-2274 1Box(25Sheet) 1 - 02301056 77.97 SGD
In stock
125 22 24 123-2282 1Box(25Sheet) 1 - 02301083 109.90 SGD
In stock
125 22 36 123-2291 1Box(25Sheet) 1 - 02301074 109.90 SGD
In stock
150 22 24 123-2304 1Box(25Sheet) 1 - 02301101 119.90 SGD
In stock
150 22 36 123-2312 1Box(25Sheet) 1 - 02301092 119.90 SGD
In stock
180 22 24 123-2321 1Box(25Sheet) 1 - 02301117 169.90 SGD
In stock
180 22 36 123-2339 1Box(25Sheet) 1 - 02301126 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing before welding
5
From Japan
On 2015-02-17 08:44:15
We are satisfied with the quality manner 100 × 6 × 15 is are using a green Σ, but might be better of over there
This review is about item#02301092.
Unnecessary surface cutting of casting
5
From Japan
On 2011-12-14 16:24:40
Sharpener is also consumable also common and easy to use. However, price is considering a bit more cheap. Quality is ○.
This review is about item#02301065.

Related Products