Buy more than* S$200* and get FREE SHIPPING

Hiace

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Bali bead up of general steel.
Outer Diameter (mm)
180
Outer Diameter (phi mm)
180
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
P
Hole Diameter (phi mm)
22/23
Abrasive Material
A/WA
Diameter (phi mm)
180
Thickness (mm)
6
Grain Size
24
TRUSCO Part Number
123-3106
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(25sheet) 1 - 02301196 199.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products