Buy more than* S$200* and get FREE SHIPPING

One-touch P wheel

5.00 (2)
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Dimension (mm) Number of Blades Grain Size TRUSCO Part Number Abrasive Grain Screw Diameter (mm) Pitch Outer Diameter (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Number of Blades Grain Size TRUSCO Part Number Abrasive Grain Screw Diameter (mm) Pitch Outer Diameter (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 150 123-3777 - - - - - 1Box(10Sheet) 1 - 02301914 91.99 SGD
Shipped after 2018-02-20
- 60 40 123-3696 - - - - - 1Box(10Sheet) 1 - 02301896 86.99 SGD
In stock
- 72 320 123-3807 - - - - - 1Box(10Sheet) 1 - 02301957 85.99 SGD
In stock
- 72 400 123-3815 - - - - - 1Box(10Sheet) 1 - 02301923 85.99 SGD
In stock
- 72 40 123-3726 - - - - - 1Box(10Sheet) 1 - 02301966 86.99 SGD
In stock
100x15 72 240 - A 10 1.5 100 15 1sheet 1 OPW10072-A240 69302503 9.99 SGD
In stock
100x15 72 80 - - - - 100 15 1sheet 1 OPW10072-GZ80 69302424 9.99 SGD
In stock
100x15 72 60 - - - - 100 15 1sheet 1 OPW10072-A60 69302433 9.99 SGD
In stock
100x15 72 320 - - - - 100 15 1sheet 1 OPW10072-A320 69302442 9.99 SGD
In stock
100x15 72 40 - - - - 100 15 1sheet 1 OPW10072-A40 69302458 9.99 SGD
In stock
100x15 72 120 - - - - 100 15 1sheet 1 OPW10072-A120 69302485 9.99 SGD
In stock
100x15 72 180 - A 10 1.5 100 15 1sheet 1 OPW10072-A180 69302494 9.99 SGD
In stock
100x15 72 60 - - - - 100 15 1sheet 1 OPW10072-GZ60 69302415 9.99 SGD
In stock
100x15 72 80 - - - - 100 15 1sheet 1 OPW10072-A80 69302467 9.99 SGD
In stock
100x15 72 100 - - - - 100 15 1sheet 1 OPW10072-A100 69302476 9.99 SGD
In stock
- 72 60 123-3734 - - - - - 1Box(10Sheet) 1 - 02301905 85.99 SGD
In stock
- 72 80 123-3742 - - - - - 1Box(10Sheet) 1 - 02301975 85.99 SGD
In stock
- 72 100 123-3751 - - - - - 1Box(10Sheet) 1 - 02301984 85.99 SGD
In stock
- 72 120 123-3769 - - - - - 1Box(10Sheet) 1 - 02301993 85.99 SGD
In stock
- 72 180 123-3785 - - - - - 1Box(10Sheet) 1 - 02301941 85.99 SGD
In stock
- 72 240 123-3793 - - - - - 1Box(10Sheet) 1 - 02301932 85.99 SGD
In stock
- 72 60 123-3700 - - - - - 1Box(10Sheet) 1 - 02301871 86.99 SGD
In stock
- 72 80 123-3718 - - - - - 1Box(10Sheet) 1 - 02301887 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel material
5
From Japan
On 2015-08-29 21:18:09
I've been using a lot of paper sanders, but it is the highest peak among myself. Although the price is certainly high, it is obvious if you use it, sharpness is outstanding. It will do the job corresponding to the price.
This review is about item#02301871.
Handrail finishing
5
From Japan
On 2014-09-24 13:43:05
Smooth finish, good grinding wheel
This review is about item#02301871.

Related Products