Buy more than* S$200* and get FREE SHIPPING

New touch (AC abrasive materials)

Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Compatible Tool Abrasive Material Thickness (mm) Grain Size Type TRUSCO Part Number Outer Diameter (mm) Dimension (mm) Structure of Abrasives Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Abrasive Material Thickness (mm) Grain Size Type TRUSCO Part Number Outer Diameter (mm) Dimension (mm) Structure of Abrasives Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC (for general steel) 3 120 - 123-3262 - - Flexible grinding wheel   1Box(20Sheet) 1 - 02300417 50.99 SGD
In stock
Disk grinder AC (for general steel) 3 100 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20Sheet) 1 - 06176843 50.99 SGD
Shipped after 2018-02-23
- AC (for general steel) 3 80 - 123-3254 - - Flexible grinding wheel   1Box(20Sheet) 1 - 02300435 52.99 SGD
In stock
Disk grinder AC (general steels) 2 120 - 123-3190 - - Flexible grinding wheel *[No return] You cannot return this product. For details, see FAQ. 1Box(20Sheet) 1 - 02300331 49.99 SGD
In stock
Disk grinder AC (general steels) 2 100 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(20Sheet) 1 - 06176816 49.99 SGD
Shipped after 2018-02-23
Disk grinder AC (for general steel) 2 80 Flexible grinding wheel - 100 100x2x15 -   1sheet 1 NT1002-AC80 69302108 2.99 SGD
In stock
Disk grinder AC (for general steel) 2 46 Flexible grinding wheel - 100 100x2x15 -   1sheet 1 NT1002-AC46 69302117 2.99 SGD
In stock
Disk grinder AC (for general steel) 2 60 Flexible grinding wheel - 100 100x2x15 -   1sheet 1 NT1002-AC60 69302126 2.99 SGD
In stock
- AC (for general steel) 3 60 - - 100 100x3x15 Furekishibu grindstone   1sheet 1 NT1003-AC60 69302135 2.99 SGD
In stock
Disc grinder AC (for general steel) 2 46 Flexible grinding wheel 123-3165 - - -   1Box(20Sheet) 1 - 02300313 49.99 SGD
In stock
Disc grinder AC (for general steel) 2 60 Flexible grinding wheel 123-3173 - - -   1Box(20Sheet) 1 - 02300322 49.99 SGD
In stock
Disc grinder AC (for general steel) 2 80 Flexible grinding wheel 123-3181 - - -   1Box(20Sheet) 1 - 02300304 49.99 SGD
In stock
- AC (for general steel) 3 46 - 123-3238 - - Flexible grinding wheel *[No return] You cannot return this product. For details, see FAQ. 1Box(20Sheet) 1 - 02300426 50.99 SGD
In stock
- AC (for general steel) 3 60 - 123-3246 - - Flexible grinding wheel   1Box(20Sheet) 1 - 02300444 50.99 SGD
In stock
ADD TO CART

Related Products