Buy more than* S$200* and get FREE SHIPPING

Sand wheel

5.00 (4)
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Abrasive Material
C
Diameter (phi mm)
105
Thickness (mm)
2
Grain Size
80
Type
offset
...see all>
Product Options
ADD TO CART
Application Application 2 Outer Diameter (phi mm) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Application 2 Outer Diameter (phi mm) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Cutting and processing of FRP. - - - 1Box(30Sheet) 1 - 02300487 84.99 SGD
In stock
FRP of cutting, to processing. - 105 105x2x15 Double-sided reinforcement 1sheet 1 SDW1052-C80 69301523 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When cutting plastic products
5
From Japan
On 2017-10-02 16:07:44
I am allowed to repeat purchase. I am satisfied because the sharpness, the possession of the blade is reasonable, the price is reasonable and large capacity.
This review is about item#2300487.
Ideal for cutting FRP
5
From Japan
On 2015-03-27 22:44:33
Durable and lasting longer than other products!
This review is about item#02300487.
FRP product disconnection
5
From Japan
On 2013-08-02 23:40:41
I always used it I bought it at a nearby hardware store, but because the price does not match, I was looking for somewhere that I was looking for, so I found it at your company so I feel that the use feeling decreases quickly Late, excellent sharpness
This review is about item#02300487.
FRP trimming
5
From Japan
On 2011-06-16 23:03:26
GOOD
This review is about item#02300487.

Related Products