Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Maximum Rotation Speed (min-1[r. p.m]) Specification Hole Diameter (phi mm) Inner Diameter (phi mm) Diameter (phi mm) Dimension (mm) Thickness (mm) Outer Diameter (mm) Grain Size Ountside Diameter x Thickness x Bore Diameter (mm) TRUSCO Part Number Abrasive Grain Blade Thickness (mm) Outer Diameter (phi mm) Abrasive Material Maximum Operating Speed (m/s [m/min]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Maximum Rotation Speed (min-1[r. p.m]) Specification Hole Diameter (phi mm) Inner Diameter (phi mm) Diameter (phi mm) Dimension (mm) Thickness (mm) Outer Diameter (mm) Grain Size Ountside Diameter x Thickness x Bore Diameter (mm) TRUSCO Part Number Abrasive Grain Blade Thickness (mm) Outer Diameter (phi mm) Abrasive Material Maximum Operating Speed (m/s [m/min]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 22 - - 2 125 36 - - - - - - -   1box(10sheet) 1 SDW1252-36 86135865 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 150 60 - - - - - - -   1box(10sheet) 1 SDW1502-60 86135971 56.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 180 100 - - - - - - -   1box(10sheet) 1 SDW180 86135996 63.99 SGD
Shipped after 2018-05-28
- - - 22 - - - 2 - 120 - - - - 180 - -   1box(10sheet) 1 SDW1802-120 86136005 63.99 SGD
In stock
- - - - 22 - - 2 125 60 - - - - - - -   1box(10sheet) 1 SDW1252-60 86135883 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 150 100 - - - - - - -   1box(10sheet) 1 SDW1502-100 86135901 56.99 SGD
N/A
- - - - 22 - - 2 150 120 - - - - - - -   1box(10sheet) 1 SDW1502-120 86135917 56.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 180 36 - - - - - - -   1box(10sheet) 1 SDW1802-36 86136041 63.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 125 80 - - - - - - -   1box(10sheet) 1 SDW1252-80 86135892 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 150 36 - - - - - - -   1box(10sheet) 1 SDW1502-36 86135953 56.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 125 100 - - - - - - -   1box(10sheet) 1 SDW1252-100 86135822 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 125 120 - - - - - - -   1box(10sheet) 1 SDW1252-120 86135831 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 125 150 - - - - - - -   1box(10sheet) 1 SDW125 86135847 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 125 46 - - - - - - -   1box(10sheet) 1 SDW1252-46 86135874 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 150 24 - - - - - - -   1box(10sheet) 1 SDW1502-24 86135944 56.99 SGD
Shipped after 2018-05-28
- - - 22 - - - 2 - 46 - - - - 180 - -   1box(10sheet) 1 SDW1802-46 86136057 63.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 125 24 - - - - - - -   1box(10sheet) 1 SDW1252-24 86135856 54.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 150 80 - - - - - - -   1box(10sheet) 1 SDW1502-80 86135987 56.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 180 150 - - - - - - -   1box(10sheet) 1 SDW1802-150 86136014 63.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 180 24 - - - - - - -   1box(10sheet) 1 SDW1802-24 86136032 63.99 SGD
Shipped after 2018-05-28
- - - 22, 22, 22, 22 - - - 2, 2, 2, 2 180, 180, 180, 180 100, 100, 100, 100 180x2x22, 180x2x22, 180x2x22, 180x2x22 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 SDW1802-100 07252874 63.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 150 46 - - - - - - -   1box(10sheet) 1 SDW1502-46 86135962 56.99 SGD
Shipped after 2018-05-28
- - - - 22 - - 2 180 180 - - - - - - -   1box(10sheet) 1 SDW1802-180 86136023 63.99 SGD
Shipped after 2018-05-29
- - - 16 16 - - 2 - 60 - 431-8838 C - 107 - 80[4800]   1box(30sheet) 1 SDW107216C60ST 86135813 81.99 SGD
In stock
- 14500 - 16 16 - - 2 105 80 - - - 2 105 C 80[4800]   1box(30sheet) 1 SDW10516C 86135804 86.99 SGD
In stock
- 15200 - 22 - - - 2 - 60 - 123-3998 - - 180 - 72[4300]   1Box(10Sheet) 1 NRS1802S 02300496 59.99 SGD
In stock
- 15200 - 22 - - - 2 - 80 - 123-4005 - - 180 - 72[4300] *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 NRS1802S 02300523 59.99 SGD
Shipped after 2018-05-28
- - - 16 - - - 2 100 24 - 451-8179 - - - - -   1set(30sheet) 1 SDW100216-24 89631665 87.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 60 - - - - 100 - 80[4800]   1sheet 1 SDW100216-60 69301557 3.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 120 - - - - 100 - 80[4800]   1sheet 1 SDW100216-120 69301566 3.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 150 - - - - 100 - 80[4800]   1sheet 1 SDW100216-150 69301575 3.99 SGD
In stock
- 15200 - 22 22 - 180x2x22 2 180 60 - - - - 180 - 72[4300]   1sheet 1 SDW1802-60 69301602 6.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 100 - - - - 100 - 80[4800]   1sheet 1 SDW100216-100 69301593 3.99 SGD
In stock
- - - 16 - - - 2 - 24 - - - - 100 - 80[4800]   1sheet 1 SDW100216-24 69301618 3.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 80 - - - - 100 - 80[4800]   1sheet 1 SDW100216-80 69301548 3.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 46 - - - - 100 - 80[4800]   1sheet 1 SDW100216-46 69301532 3.99 SGD
In stock
- 15200 - 16 16 - 100x2x16 2 100 180 - - - - 100 - 80[4800]   1sheet 1 SDW100216-180 69301584 3.99 SGD
Shipped after 2018-05-29
- - - 16 - - - 2 100 36 - 451-8187 - - - - -   1box(30sheet) 1 SDW100216-36 89631674 87.99 SGD
Shipped after 2018-05-25
offset 14500 Double-sided reinforcement 16 16 - 80 2 105 80 - - - 2 105 C 80[4800]   1sheet 1 SDW105216-C80 69301627 3.99 SGD
In stock
- - - 16 16 - - 2 - 60 - - C - 107 - 80[4800]   1sheet 1 SDW107216C60ST 69301636 3.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 46 - 123-3980 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 02300347 86.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 60 - 123-3998 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 02300365 86.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 80 - 123-4005 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 02300356 85.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 100 - 272-5088 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 06790436 85.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 120 - 123-4013 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 02300374 85.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 150 - 353-3948 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 06626767 85.99 SGD
In stock
- 15200 - 16 - 100 - 2 - 180 - 353-3956 - - 100 - 80[4800]   1Box(30Sheet) 1 NRS1002S 06626776 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Finishing
5
From Japan
On 2017-12-21 17:23:21
It does not stop at optimal finish Totemo Good, but it is difficult to reduce immediately
This review is about item#6790436.
Welding finish
5
From Japan
On 2017-10-30 14:46:23
I am trying not to have extra as much as possible and it will be very helpful because it will arrive the next day.
This review is about item#2300347.
Used for final finishing after welding of cosmetic hardware
5
From Japan
On 2017-06-29 18:40:30
I am satisfied that I always use it all the time I would like to use it if there is a monotaro brand in the same party item
This review is about item#6790436.
Finishing work after welding
5
From Japan
On 2014-05-16 17:43:54
Because I often use it I always make purchase. I think that the price is also cheaper one.
This review is about item#02300356.
Finish after welding in sheet metal processing
5
From Japan
On 2010-06-01 08:13:27
Easy to use with moderate softness compared to other things using it
This review is about item#02300365.

Related Products