Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel β

Outer Diameter (phi mm)
107
Maximum Operating Speed (m/s [m/min])
72[4320]
Maximum Rotation Speed (min-1[r. p.m])
15286
Hole Diameter (phi mm)
15
Thickness (mm)
2.3
...see all>
Product Options
ADD TO CART
Abrasive Dimension (mm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Dimension (mm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BETA 107x2.3x15 30 Cutting grindstone 1sheet 1 CTWB1072.3-BETA30 69301338 3.99 SGD
In stock
- - - Cutting whetstone 1Box(10Sheet) 1 NRSBETA30-100 38043905 30.99 SGD
In stock
ADD TO CART

Related Products