Buy more than* S$200* and get FREE SHIPPING

Super green

4.57 (30)
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Compatible Tool Grain Size TRUSCO Part Number Dimension (mm) Outer Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Compatible Tool Grain Size TRUSCO Part Number Dimension (mm) Outer Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72[4300] - 22 - 46 - - 125 125 1box(25sheet) 1 SG1253-46 68481795 169.99 SGD
Shipped after 2018-04-23
72[4300] - 22 - 60 - - 180 180 1box(10sheet) 1 SG1803-60 68481847 78.99 SGD
Shipped after 2018-04-23
72[4300] - 22 - 80 - - 125 125 1box(25sheet) 1 SG1253-80 68481804 169.99 SGD
Shipped after 2018-04-27
72[4300] - 22 - 36 - - 180 180 1box(10sheet) 1 SG1803-36 68481822 78.99 SGD
Shipped after 2018-04-23
72[4300] - 22 - 46 - - 180 180 1box(10sheet) 1 SG1803-46 68481831 78.99 SGD
Shipped after 2018-04-23
72[4300] - 16 - 36 - - 100 100 1box(25sheet) 1 SG100316-36 68481777 70.99 SGD
Shipped after 2018-04-26
72[4300] - 22 - 24 - - 180 180 1box(10sheet) 1 SG1803-24 68481813 78.99 SGD
Shipped after 2018-04-26
- - 16 - 100 - - 100 - 1box(25sheet) 1 SG10016 86136102 67.99 SGD
Shipped after 2018-04-27
- - 22 - 100 - - 180 - 1box(10sheet) 1 SG1803-100 86136251 71.99 SGD
N/A
- - 22 - 120 - - 180 - 1box(10sheet) 1 SG1803-120 86136267 71.99 SGD
Shipped after 2018-04-27
- - 22 - 80 - - 180 - 1box(10sheet) 1 SG1803-80 86136321 71.99 SGD
Shipped after 2018-04-26
- - 22 - 24 - - 125 - 1box(25sheet) 1 SG1253-24 86136215 139.99 SGD
Shipped after 2018-04-27
- - 16 - 120 - - 100 - 1box(25sheet) 1 SG10016 86136111 67.99 SGD
Shipped after 2018-04-27
- - 22 - 150 - - 180 - 1box(10sheet) 1 SG1803-150 86136276 71.99 SGD
Shipped after 2018-04-27
- - 22 - 120 - - 125 - 1box(25sheet) 1 SG1253-120 86136197 129.99 SGD
Shipped after 2018-04-27
- - 16 - 150 - - 100 - 1box(25sheet) 1 SG10016 86136127 -
Discontinued
[x]
- - 16 - 60 - - 100 - 1box(25sheet) 1 SG100316-60 86136163 62.99 SGD
Shipped after 2018-04-23
- - 16 - 800 - - 100 - 1box(25sheet) 1 SG100316-80 86136172 67.99 SGD
Shipped after 2018-04-27
72[4300] 11000 22 Disk grinder 60 - - - 125 1Box(25Sheet) 1 - 07322375 139.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 120 - 100x3x15 100 100 1sheet 1 SG1003-120 69301803 2.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 150 - 100x3x15 100 100 1sheet 1 SG1003-150 69301812 2.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 80 - 100x3x15 100 100 1sheet 1 SG1003-80 69301828 2.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 24 - 100x3x15 100 100 1sheet 1 SG1003-24 69301837 2.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 60 - 100x3x15 100 100 1sheet 1 SG1003-60 69301846 2.99 SGD
Shipped after 2018-04-23
72[4300] 11000 22 Disk grinder 60 - 125x3x22 125 125 1sheet 1 SG1253-60 69301882 5.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 36 - 100x3x15 100 100 1sheet 1 SG1003-36 69301855 2.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 46 - 100x3x15 100 100 1sheet 1 SG1003-46 69301864 2.99 SGD
Shipped after 2018-04-23
72[4300] 11000 22 Disk grinder 36 - 125x3x22 125 125 1sheet 1 SG1253-36 69301873 6.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disk grinder 100 - 100x3x15 100 100 1sheet 1 SG1003-100 69301794 2.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc grinder 24 123-3025 - - 100 1Box(25Sheet) 1 - 02300995 61.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc grinder 36 123-3033 - - 100 1Box(25Sheet) 1 - 02301013 61.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc grinder 46 123-3041 - - 100 1Box(25Sheet) 1 - 02301022 60.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc Grinder 60 123-3050 - - 100 1Box(25Sheet) 1 - 02301004 59.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc grinder 80 123-3068 - - 100 1Box(25Sheet) 1 - 02300986 59.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc Grinder 100 123-3076 - - 100 1Box(25Sheet) 1 - 02300952 58.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc grinder 120 123-3084 - - 100 1Box(25Sheet) 1 - 02300961 58.99 SGD
Shipped after 2018-04-23
72[4300] 13600 15 Disc grinder 150 123-3092 - - 100 1Box(25Sheet) 1 - 02300977 58.99 SGD
Shipped after 2018-04-23
72[4300] 11000 22 Disc grinder 36 - - - 125 1Box(25Sheet) 1 - 07322366 149.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 22
4 star 6
3 star 0
2 star 1
1 star 1
Review Rating: 4.57
30 Customer Reviews
The reviews are automatic translation.
During canning operation
5
From Japan
On 2018-02-27 13:34:27
Until now, the same thing was purchased by another company, but here it is saved because the price can be purchased cheaply at all.
This review is about item#2301013.
Grinding of weld surface. Polishing
4
From Japan
On 2017-10-26 18:11:34
You can scrape well, it is comfortable to use. For other manufacturers, I have often seen it.
This review is about item#2301013.
Finish after welding.
5
From Japan
On 2017-09-13 14:31:22
Super green is very good condition of cutting speed and abrasion. Can you scrape it for a reasonable length of time?
This review is about item#2301004.
Finishing work during can manufacturing
5
From Japan
On 2017-07-31 18:09:18
There is durability of the grindstone itself Purchase at the request from workers at the site
This review is about item#2301022.
Used for grinder work.
5
From Japan
On 2017-07-26 13:02:05
Changes are getting better than before. I feel that consumption is fast as much.
This review is about item#2301013.
Shaving finish of metal weld
2
From Japan
On 2017-07-07 19:13:07
It is better than things from other companies and there is not much clogging, but I am dissatisfied with the high price.
This review is about item#2301004.
It is used for roughening the sharpening of the blade.
5
From Japan
On 2017-07-05 19:57:24
I am satisfied that I can polish very well. The eyes, that is, less workability is very good.
This review is about item#2301004.
Wrought iron plate welding and used for polishing.
5
From Japan
On 2017-03-07 18:40:12
Eating well on places to be polished, less prone to wear and economical. It is considerably better than brown super F II which I used to date. The craftsman says that.
This review is about item#2300995.
Cutting knife production
4
From Japan
On 2017-02-22 20:57:09
I am using it for shaping after forging the shaving tool, but it is easier because it can be scraped away quickly
This review is about item#2300995.
work
5
From Japan
On 2016-11-20 01:16:02
It is good with long thread durability, thin and vibration is also good. If this performance, this price is useless ...
This review is about item#02300995.

Related Products