Buy more than* S$200* and get FREE SHIPPING

Super Green Sigma

4.73 (11)
Purpose
bead of general steel , stainless steel, light weight metal frem (C type channels, ,angle etc) and deburring etc
Maximum Operating Speed (m/s [m/min])
72[4300]
Compatible Tool
Disc grinder
Thickness (mm)
5
Grain Size
36
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 15 158-0868 1Box(25Sheet) 1 - 02301031 75.66 SGD
In stock
125 22 158-0876 1Box(25Sheet) 1 - 02301047 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2017-03-24 18:02:55
I like it because it is soft and it can take burrs beautifully. We will also purchase
This review is about item#2301031.
Deburring, polishing
5
From Japan
On 2016-06-27 21:53:55
It is best for deburring and polishing after welding.
This review is about item#02301031.
Iron product · welding beat polishing
5
From Japan
On 2015-12-01 22:22:05
I like it because it is a good person to use it.
This review is about item#02301031.
General metal
5
From Japan
On 2014-10-21 13:34:19
I have used this product for a long time. Not only iron, stainless steel is well scraped off, aluminum is less clogged, it can be used more reliably than conventional ones. Since reduction is very small, cost performance is also good.
This review is about item#02301031.
Shave stainless steel
5
From Japan
On 2014-08-28 08:56:49
Although I used it a lot, this is the easiest to use.
This review is about item#02301031.
Finish after welding
4
From Japan
On 2014-07-29 16:17:38
I used an ordinary Super Green, but since I felt it decreased earlier, I was looking for another alternative and found Sigma. I think that the time to decrease has increased slightly. After that, how much that time has increased and how about cost?
This review is about item#02301031.
Shave stainless steel material
5
From Japan
On 2014-07-17 01:56:23
Although it can be shaved well for iron material, stainless steel material can be more scraped, so work progresses easier, so it is recommended because it is a pretty good product.
This review is about item#02301031.
Finishing tanks and canned items
5
From Japan
On 2014-07-01 09:07:13
We mainly use this product. We will consider buying if you have 10 case-specific bargains etc
This review is about item#02301031.
Iron, stainless steel finishing etc.
5
From Japan
On 2014-06-19 14:03:25
I try various other things, but eventually I will return to this. Ease of use, response at the time of work, this is the best product in any way. It is a product that I think will continue to use forever
This review is about item#02301031.
Coarse rubbing of stainless steel material and SS material
4
From Japan
On 2013-05-02 21:43:16
At first it can be very scraped, but it will be difficult to scrape immediately.
This review is about item#02301031.

Related Products