Buy more than* S$200* and get FREE SHIPPING

Super Green Micro

5.00 (3)
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Grain Size TRUSCO Part Number Dimension (mm) Outer Diameter (mm) Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Grain Size TRUSCO Part Number Dimension (mm) Outer Diameter (mm) Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 60 - - 100 100 72[4300] - 1box(25sheet) 1 SGM100216-60 68481856 73.99 SGD
Shipped after 2018-03-02
15 100 123-3645 - - 100 72[4300] 13600 1Box(25Sheet) 1 - 05735861 58.99 SGD
Shipped after 2018-03-01
16 100 - - 100 - - - 1box(25sheet) 1 SGM100216-100 86136346 62.99 SGD
Shipped after 2018-03-02
16 120 - - 100 - - - 1box(25sheet) 1 SGM100216-120 86136355 65.99 SGD
Shipped after 2018-03-02
16 150 - - 100 - - - 1box(25sheet) 1 SGM100216-150 86136364 65.99 SGD
Shipped after 2018-03-02
16 46 - - 100 - - - 1box(25sheet) 1 SGM100216-46 86136373 65.99 SGD
Shipped after 2018-03-02
16 80 - - 100 - - - 1box(25sheet) 1 SGM100216-80 86136382 65.99 SGD
Shipped after 2018-03-02
15 60 - 100x2x15 100 100 72[4300] 13600 1sheet 1 SGM1002-60 69301916 2.99 SGD
Shipped after 2018-02-26
15 80 - 100x2x15 100 100 72[4300] 13600 1sheet 1 SGM1002-80 69301925 2.99 SGD
Shipped after 2018-02-26
15 100 - 100x2x15 100 100 72[4300] 13600 1sheet 1 SGM1002-100 69301934 2.99 SGD
Shipped after 2018-02-26
15 120 - 100x2x15 100 100 72[4300] 13600 1sheet 1 SGM1002-120 69301943 2.99 SGD
Shipped after 2018-02-26
15 46 - 100x2x15 100 100 72[4300] 13600 1sheet 1 SGM1002-46 69301907 2.99 SGD
Shipped after 2018-02-26
15 46 123-3611 - - 100 72[4300] 13600 1Box(25Sheet) 1 - 05735834 58.99 SGD
Shipped after 2018-02-26
15 60 123-3629 - - 100 72[4300] 13600 1Box(25Sheet) 1 - 05735843 58.99 SGD
Shipped after 2018-02-26
15 80 123-3637 - - 100 72[4300] 13600 1Box(25Sheet) 1 - 05735852 58.99 SGD
Shipped after 2018-02-26
15 120 123-3653 - - 100 72[4300] 13600 1Box(25Sheet) 1 - 05735877 58.99 SGD
Shipped after 2018-02-26
15 150 123-3661 - - 100 72[4300] 13600 1Box(25Sheet) 1 - 05735886 58.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Industrial goods
5
From Japan
On 2017-11-14 15:20:21
I am happy because I can buy it cheaper than anywhere. I look forward to working with you.
This review is about item#5735834.
Steel polishing
5
From Japan
On 2013-05-16 16:14:57
Is no problem. I also want # 60
This review is about item#05735834.
Bead removal after welding, grinding / polishing operation, etc.
5
From Japan
On 2007-11-10 17:38:50
Compared with the grinding stone we used until now, it feels soft and comfortable on the surface. I do not clog and do little, and because the reduction is slow, it is expensive, but I think that it is a great shopping as a result.
This review is about item#05735877.

Related Products