Buy more than* S$200* and get FREE SHIPPING

Z ace

4.00 (1)
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Dimension (mm) Hole Diameter (phi mm) Specification Abrasive Material Grain Size Outer Diameter (mm) TRUSCO Part Number Abrasive Grain Diameter (phi mm) Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hardness Maximum Rotation Speed (min-1[r. p.m]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Hole Diameter (phi mm) Specification Abrasive Material Grain Size Outer Diameter (mm) TRUSCO Part Number Abrasive Grain Diameter (phi mm) Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hardness Maximum Rotation Speed (min-1[r. p.m]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 - Zr (metal in general use) 36 - 123-2673 - 180 180 72[4300] Q 7600   1Box(25Sheet) 1 - 02301406 299.99 SGD
Shipped after 2018-02-26
- 22 - Zr (metal in general use) 24 - 123-2665 - - 180 72[4300] Q 7600   1Box(25Sheet) 1 - 02301397 299.99 SGD
Shipped after 2018-02-26
- 22 - Zr (metal in general use) 24 - - - - 205 72[4300] P - *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 - 06790393 139.99 SGD
Shipped after 2018-03-02
100x6x15 15 Zr24Q - 36 100 - - - 100 72[4300] Q 13600   1sheet 1 ZA1006-ZR36Q 69301295 4.99 SGD
Shipped after 2018-02-26
125x6x22 22 Zr24Q - 24 125 - - - 125 72[4300] Q 11000   1sheet 1 ZA1256-ZR24Q 69301304 6.99 SGD
Shipped after 2018-02-26
- 22 - - 24P 125 - ZR - - - - -   1box(10sheet) 1 ZA1256-ZR24P 86136592 54.99 SGD
Shipped after 2018-03-02
- 22 - - 24P 205 - ZR - - - - -   1box(10sheet) 1 ZA2056ZR24P 86136671 119.99 SGD
Shipped after 2018-03-02
- 15 - - 24P 100 - ZR - - - - -   1box(25sheet) 1 ZA1006-ZR24P 86136547 84.99 SGD
Shipped after 2018-03-02
- 16 - - 24P 100 - ZR - - - - -   1box(25sheet) 1 ZA100616ZR 86136574 109.99 SGD
Shipped after 2018-03-02
- 22 - - 24N 180 - ZR - - - - -   1box(25sheet) 1 ZA1806ZR24N 86136653 269.99 SGD
Shipped after 2018-03-02
100x6x15 15 Zr24Q - 24 100 - - - 100 72[4300] Q 13600   1sheet 1 ZA1006-ZR24Q 69301286 4.99 SGD
Shipped after 2018-02-26
- 22 - - 36P 125 - ZR - - - - -   1box(10sheet) 1 ZA1256-ZR36P 86136601 61.99 SGD
Shipped after 2018-03-02
- 22 - - 36P 150 - ZR - - - - -   1box(10sheet) 1 ZA1506ZR36P 86136635 76.99 SGD
Shipped after 2018-03-02
- 22 - - 24P 150 - ZR - - - - -   1box(10sheet) 1 ZA1506-ZR24P 86136617 76.99 SGD
Shipped after 2018-03-02
- 22 - - 24Q 150 - - - - - - -   1box(10sheet) 1 ZA1506ZR24Q 86136626 76.99 SGD
Shipped after 2018-03-02
- 22 - - 36Q 150 - ZR - - - - -   1box(10sheet) 1 ZA1506ZR36Q 86136644 74.99 SGD
Shipped after 2018-03-02
- 22 - - 36P 180 - ZR - - - - -   1box(25sheet) 1 ZA1806ZR36P 86136662 269.99 SGD
Shipped after 2018-03-02
- 15 - - 24 100 - ZR - 100 72[4300] P -   1box(25sheet) 1 ZA1006-ZR24P 68481436 109.99 SGD
Shipped after 2018-03-02
- 22 - - 24 180 - ZR - 180 72[4300] P -   1box(25sheet) 1 ZA1806ZR24P 68481445 309.99 SGD
Shipped after 2018-03-02
- 15 - Zr (for all metals) 24 - 123-2622 - - 100 72[4300] Q 13600   1Box(25Sheet) 1 - 02301354 93.99 SGD
Shipped after 2018-02-26
- 15 - Zr (for all metals) 36 - 123-2631 - - 100 72[4300] Q 13600   1Box(25Sheet) 1 - 02301363 93.99 SGD
Shipped after 2018-02-26
- 22 - Zr (for all metals) 36 - 123-2649 - - 125 72[4300] Q 11000   1Box(10Sheet) 1 - 02301372 61.99 SGD
Shipped after 2018-02-26
- 22 - Zr (for all metals) 24 - 123-2657 - - 125 72[4300] Q 11000   1Box(10Sheet) 1 - 02301381 61.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Grinding operation
4
From Japan
On 2014-03-11 18:16:57
This product has (granularity: 36), but it was 24.
This review is about item#02301372.

Related Products