Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wyler high speed rotation powerful brush

4.50 (2)
Purpose
Cleaning of tanks and drums of shipbuilding and bridges . Cleaning before and after welding Vehicle cleaning Various types of metal rust removal Paint stripping Cleaning of the injection molding machine screw shaft Deburring of tube plate heat exchanger Removal of deposits Pipeline cleaning in each plant Separation of engine block and pipe flange gaskets
Outer Diameter (phi mm)
102
Maximum Rotation Speed (min-1[r. p.m])
20000
...see all>
Product Options
ADD TO CART
Screw Diameter (MxP) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (MxP) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x1.5 0.36 Stainless steel (SUS) 1PC 1 13108(STA-4S) 02305475 81.99 SGD
In stock
10x1.5 0.51 Stainless steel (SUS) 1PC 1 13272(CTA-4S) 02305493 91.99 SGD
Shipped after 2018-05-08
10x1.5 0.51 Stainless steel (SUS) 1PC 1 13133(STBA-432) 02305484 91.99 SGD
Shipped after 2018-05-07
10 x 1.5 0.51 Wire (SW) 1PC 1 30731(VSB-432) 02305511 47.99 SGD
In stock
10x1.5 0.51 Wire (SW) 1PC 1 30741(VCT-4) 02305527 47.99 SGD
In stock
10x1.5 0.36 Wire (SW) 1PC 1 30851(VSTA-4) 02305554 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for burn removal of TIG welding
4
From Japan
On 2017-03-30 18:10:28
Electrolytic polishing was used for burn removal of TIG welding, but it can be easily removed with jig sander. In the corner it is a bit difficult to make a small outside diameter (desired size 50 ~ 35)
This review is about item#2305475.
Rust and painting Keren work
5
From Japan
On 2014-06-02 18:03:57
We continue to use it for several years. The scattering due to the breaking of the brush iron wire is also less, and the life is satisfied for a long time. It is recommended to use it with a disc grinder with rotation speed adjustment function.
This review is about item#02305554.

Related Products