Buy more than* S$200* and get FREE SHIPPING

Band saw blade High-speed-steel bimetal (coil)

5.00 (1)
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Length (m)
16
Type
C-BM
Width (mm)
10
...see all>
Product Options
ADD TO CART
Number of Threads per inch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 0.64 1Roll 1 C-BM 10x14T 0.64 04586337 269.99 SGD
In stock
10 0.64 1Roll 1 C-BM 10x10T 0.64 04586206 269.99 SGD
In stock
12 0.64 1Roll 1 C-BM 10x12T 0.64 04586267 269.99 SGD
In stock
8 0.90 1Roll 1 C-BM 10x8T 0.90 04586617 299.99 SGD
Shipped after 2018-01-24
8 0.64 1Roll 1 C-BM 10x8T 0.64 04586583 269.99 SGD
In stock
14 0.90 1Roll 1 C-BM 10x14T 0.90 04586364 279.99 SGD
In stock
12 0.90 1Roll 1 C-BM 10x12T 0.90 04586294 279.99 SGD
Shipped after 2018-01-25
10 0.90 1Roll 1 C-BM 10x10T 0.90 04586224 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of test member etc.
5
From Japan
On 2013-05-23 08:54:54
Speaking of band saw blades, that's it! Cost performance is the best!
This review is about item#04586267.

Related Products