Buy more than* S$200* and get FREE SHIPPING

Band saw blade High-speed-steel bimetal (coil)

Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Length (m)
16
Type
C-BM
Thickness (mm)
0.64
Width (mm)
4
...see all>
Product Options
ADD TO CART
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 1Roll 1 C-BM 4x14T 0.64 04587615 269.99 SGD
Shipped after 2018-03-01
12 1Roll 1 C-BM 4x12T 0.64 04587563 269.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products