Buy more than* S$200* and get FREE SHIPPING

Band saw blade High-speed-steel bimetal (coil)

4.00 (1)
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Length (m)
16
Type
C-BM
Width (mm)
5
...see all>
Product Options
ADD TO CART
Number of Threads per inch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 0.64 1Roll 1 C-BM 5x12T 0.64 04587773 269.99 SGD
Shipped after 2018-05-02
12 0.9 1Roll 1 C-BM 5x12T 0.90 05736114 279.99 SGD
In stock
10 0.64 1Roll 1 C-BM 5x10T 0.64 04587703 269.99 SGD
In stock
14 0.64 1Roll 1 C-BM 5x14T 0.64 04587843 269.99 SGD
In stock
18 0.64 1Roll 1 C-BM 5x18T 0.64 04587913 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dimension cutting of steel material
4
From Japan
On 2008-04-13 01:19:15
Can be cut straight
This review is about item#05736114.

Related Products