Buy more than* S$200* and get FREE SHIPPING

Band saw blade High-speed-steel bimetal (coil)

4.80 (5)
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Type
C-BM
Width (mm)
6
...see all>
Product Options
ADD TO CART
Number of Threads per inch Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 16 0.64 1Roll 1 C-BM 6x14T 0.64 04588202 269.99 SGD
In stock
18 16 0.64 1Roll 1 C-BM 6x18T 0.64 04588272 269.99 SGD
In stock
12 16 0.64 1Roll 1 C-BM 6x12T 0.64 04588132 269.99 SGD
In stock
6 30 0.90 1Roll 1 C-BM 6x6T 0.90 30m 04588403 519.99 SGD
Shipped after 2018-04-24
12 16 0.90 1Roll 1 C-BM 6x12T 0.90 04588166 279.99 SGD
In stock
8 16 0.90 1Roll 1 C-BM 6x8T 0.90 04588446 279.99 SGD
In stock
8 16 0.64 1Roll 1 C-BM 6x8T 0.64 04588412 299.99 SGD
Shipped after 2018-04-24
14 16 0.90 1Roll 1 C-BM 6x14T 0.90 04588236 279.99 SGD
In stock
10 16 0.64 1Roll 1 C-BM 6x10T 0.64 04588044 269.99 SGD
In stock
10 16 0.9 1Roll 1 C-BM 6x10T 0.90 04588071 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Material cut of parts processing
5
From Japan
On 2018-04-11 16:00:06
SUS material is limited to this blade, I tried using it variously, but the cutting condition and the holding of the blade were different.
This review is about item#4588236.
Processing cut of stainless steel plate
5
From Japan
On 2016-06-11 14:38:45
Sharpness Durability is the best. Truly domestically! I will also order next time.
This review is about item#04588236.
Shaping of material
5
From Japan
On 2015-01-21 11:17:29
Good machinability, easy to use.
This review is about item#04588446.
Floor material processing
5
From Japan
On 2013-06-20 18:54:26
I always use it. I think that it will last as long as it is high.
This review is about item#04588446.
CUT of stainless steel material
4
From Japan
On 2010-02-19 21:46:54
It is easier to handle than Nikotec's made by other companies.
This review is about item#04588272.

Related Products