Buy more than* S$200* and get FREE SHIPPING

Band saw blade High-speed-steel bimetal (coil)

4.00 (1)
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Length (m)
16
Type
C-BM
Width (mm)
8
...see all>
Product Options
ADD TO CART
Number of Threads per inch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 0.64 1Roll 1 C-BM 8x14T 0.64 04588622 269.99 SGD
In stock
12 0.64 1Roll 1 C-BM 8x12T 0.64 04588552 269.99 SGD
Shipped after 2018-05-02
8 0.64 1Roll 1 C-BM 8x8T 0.64 04588805 269.99 SGD
Shipped after 2018-05-01
18 0.64 1Roll 1 C-BM 8x18T 0.64 04588692 269.99 SGD
In stock
14 0.9 1Roll 1 C-BM 8x14T 0.90 04588656 279.99 SGD
In stock
10 0.90 1Roll 1 C-BM 8x10T 0.90 04588516 279.99 SGD
In stock
12 0.90 1Roll 1 C-BM 8x12T 0.90 04588586 279.99 SGD
Shipped after 2018-05-02
10 0.64 1Roll 1 C-BM 8x10T 0.64 04588482 269.99 SGD
Shipped after 2018-05-01
8 0.90 1Roll 1 C-BM 8x8T 0.90 04588832 279.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of spatula-sintered metal parts of 1.2 mm φ 400
4
From Japan
On 2017-08-21 22:32:27
I picked it up in the size of the replacement blade and it reached this product. The darker label is cheaper but I have been using this product since I was reluctant to craftsmen. It is not expensive but metal cutting is stable.
This review is about item#4588692.

Related Products