Buy more than* S$200* and get FREE SHIPPING

Band saw blade high flex (coil)

Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Length (m)
30
Type
C-HF
Thickness (mm)
0.64
Width (mm)
10
...see all>
Product Options
ADD TO CART
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 C-HF 10x10T 0.64 04586215 159.99 SGD
Shipped after 2018-01-23
12 1Roll 1 C-HF 10x12T 0.64 04586285 189.99 SGD
Shipped after 2018-01-23
8 1Roll 1 C-HF 10x8T 0.64 04586601 159.99 SGD
In stock
14 1Roll 1 C-HF 10x14T 0.64 04586355 159.99 SGD
Shipped after 2018-01-24
18 1Roll 1 C-HF 10x18T 0.64 04586425 159.99 SGD
In stock
ADD TO CART

Related Products