Buy more than* S$200* and get FREE SHIPPING

Band saw blade high flex (coil)

Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Length (m)
30
Type
C-HF
Thickness (mm)
0.64
Width (mm)
3
...see all>
Product Options
ADD TO CART
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 1Roll 1 C-HF 3x14T 0.64 04587405 149.99 SGD
Shipped after 2018-05-25
24 1Roll 1 C-HF 3x24T 0.64 04587493 159.99 SGD
In stock
18 1Roll 1 C-HF 3x18T 0.64 04587466 149.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products