Buy more than* S$200* and get FREE SHIPPING

Band saw blade high flex (coil)

1.00 (1)
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Length (m)
30
Type
C-HF
Thickness (mm)
0.64
Width (mm)
5
...see all>
Product Options
ADD TO CART
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 1Roll 1 C-HF 5x14T 0.64 04587861 159.99 SGD
In stock
18 1Roll 1 C-HF 5x18T 0.64 04587931 159.99 SGD
In stock
24 1Roll 1 C-HF 5x24T 0.64 04587965 179.99 SGD
Shipped after 2018-05-09
12 1Roll 1 C-HF 5x12T 0.64 04587791 149.99 SGD
Shipped after 2018-05-02
10 1Roll 1 C-HF 5x10T 0.64 04587721 179.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel, cutting of iron
1
From Japan
On 2017-06-03 05:05:46
Even though it is for stainless steel, it does not have durability even if it cuts mild steel. It will not be cut immediately
This review is about item#4587931.

Related Products