Buy more than* S$200* and get FREE SHIPPING

Band saw blade high flex (coil)

3.00 (2)
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Length (m)
30
Type
C-HF
Thickness (mm)
0.64
Width (mm)
6
...see all>
Product Options
ADD TO CART
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1Roll 1 C-HF 6x8T 0.64 04588437 159.99 SGD
In stock
12 1Roll 1 C-HF 6x12T 0.64 04588157 159.99 SGD
In stock
10 1Roll 1 C-HF 6x10T 0.64 04588062 159.99 SGD
In stock
14 1Roll 1 C-HF 6x14T 0.64 04588227 159.99 SGD
In stock
18 1Roll 1 C-HF 6x18T 0.64 04588297 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When cutting the metal plate
1
From Japan
On 2016-05-06 17:29:49
It is easy to turn when turning with a bad saw connected with a bad saw.Of Koshi is not at all there is no thing at all and it breaks easily when it is bent.It can not use it and it discarded and ordered from other manufacturers.
This review is about item#04588227.
Interior base material processing cut
5
From Japan
On 2013-11-21 13:24:20
Our company is very useful because it is easy to use the details.
This review is about item#04588297.

Related Products