Buy more than* S$200* and get FREE SHIPPING

Color Inkjet Paper, Fine Grade

4.00 (2)
Paper Thickness (micro m)
105
Basis Weight (g/m2)
72
Dimensions (Vetical x Horizontal) (mm)
297x210
Size
A4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 JPFG-A4N 06344965 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2013-06-20 13:27:11
Is in the low price is the satisfaction.
This review is about item#06344965.
Photo, printing, such as graph
3
From Japan
On 2012-04-03 14:31:14
Thinner than I thought, finish also because it was not good enough for printing next would buy Izusumi goods.
This review is about item#06344965.

Related Products