Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat File J

3.50 (4)
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Height (mm) Dimensions (Vetical x Horizontal x Thickness) (mm) Size Weight (g) Color Green Purchasing Law Width (mm) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Filing Thickness (mm) Number of Holes Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Height (mm) Dimensions (Vetical x Horizontal x Thickness) (mm) Size Weight (g) Color Green Purchasing Law Width (mm) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Filing Thickness (mm) Number of Holes Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 307x230x18 - 70 - - - - - - - - 1pack(10copy) 1 F-J80SB 49682273 11.99 SGD
Shipped after 2018-05-07
- - 307x230x18 - 70 - - - - - - - - 1pack(10copy) 1 F-J80V 49682282 11.99 SGD
Shipped after 2018-05-07
- - 307x230x18 - 70 - - - - - - - - 1pack(10copy) 1 F-J80OR 49682298 11.99 SGD
Shipped after 2018-05-07
- - 307x230x18 - 70 - - - - - - - - 1pack(10copy) 1 F - J 80 LG 49682307 10.99 SGD
Shipped after 2018-05-07
150 220 - A5 vertical 40 Gray Fit 163 - - - - - 1Pack(10PC) 1 FuF-J71-N 39326411 9.99 SGD
In stock
150 374 - B4 vertical - Yellow - 272 - - 15 2 18 1Pack(10PC) 1 FuF-J100-Y 06419402 13.99 SGD
In stock
150 374 - B4 vertical - Gray - 272 - Cover: About 0.45 15 2 18 1Pack(10PC) 1 FuF-J100-N 06419384 13.99 SGD
Shipped after 2018-05-07
150 220 - A5 vertical 40 Pink Fit 163 - 0.45 15 - 18 1Pack(10PC) 1 FuF-J71-P 39326375 9.99 SGD
In stock
150 220 - A5 vertical 40 Blue Fit 163 - 0.45 15 - 18 1Pack(10PC) 1 FuF-J71-B 39326384 9.99 SGD
In stock
150 220 - A5 vertical 40 Green Fit 163 - 0.45 15 - 18 1Pack(10PC) 1 FuF-J71-G 39326393 9.99 SGD
In stock
150 220 - A5 vertical 40 Yellow Fit 163 - 0.45 15 - 18 1Pack(10PC) 1 FuF-J71-Y 39326402 9.99 SGD
In stock
- - 430x313x18 - 120 - - - - - - - - 1pack(10copy) 1 F-J 220 Y 49464966 31.99 SGD
Shipped after 2018-05-07
- - 430x313x18 - 120 - - - - - - - - 1pack(10copy) 1 F-J 220P 49464948 31.99 SGD
Shipped after 2018-05-07
- - 430x313x18 - 120 - - - - - - - - 1pack(10copy) 1 F-J 220 G 49464957 29.99 SGD
Shipped after 2018-05-07
150 267 - B4 horizontal - Blue - 379 - - 15 - 18 1Pack(10PC) 1 Fu F-J101 06419411 13.99 SGD
In stock
150 192 - B5 horizontal - Blue - 272 - - 15 - 18 1Pack(10PC) 1 FuF-J72 06419515 9.99 SGD
In stock
180 307 - A4 vertical - Blue - 230 - - 15 - 18 1Pack(10PC) 1 fu. F-J80 06419567 9.99 SGD
In stock
150 226 - A4 horizontal - Blue - 312 - - 15 - 18 1Pack(10PC) 1 fu F-J81 06419612 9.99 SGD
In stock
About 180 sheets 307 - A4 vertical - Violet Conform 230 307x230 - 15 2 18 1PC 1 fu. F-J80 06626934 1.99 SGD
In stock
150 374 - B4 vertical - Blue - 272 - - 15 2 18 1Pack(10PC) 1 Fu F-J100 06419366 13.99 SGD
In stock
150 267 - B5 vertical - Blue - 197 - - 15 - 18 1Pack(10PC) 1 FuF-J70 06419463 9.99 SGD
In stock
150 158 - A5 Horizontal - Blue - 225 - - 15 - 18 1PC 1 Fu F-J73 06626986 1.99 SGD
In stock
About 180 sheets - - A4 vertical - Blue Compatible - 307x230 - 15 2 18 1PC 1 Fu F-J80 08553596 1.99 SGD
In stock
150 192 - B5 horizontal - Green - 272 - - 15 - 18 1Pack(10PC) 1 FuF-J72 06419524 9.99 SGD
In stock
180 307 - A4 vertical - Green - 230 - - 15 - 18 1Pack(10PC) 1 fu. F-J80 06419576 9.99 SGD
In stock
150 374 - B4 vertical - Green - 272 - - 15 2 18 1Pack(10PC) 1 Fu F-J100 06419375 13.99 SGD
In stock
150 267 - B4 horizontal - Green - 379 - - 15 - 18 1Pack(10PC) 1 Fu F-J101 06419427 13.99 SGD
In stock
150 267 - B5 vertical - Green - 197 - - 15 - 18 1Pack(10PC) 1 FuF-J70 06419472 9.99 SGD
In stock
150 226 - A4 horizontal - Green - 312 - - 15 - 18 1Pack(10PC) 1 P. F-J81 06419621 9.99 SGD
In stock
About 180 sheets - - A4 vertical - Pink Compatible - 307x230 - 15 2 18 1PC 1 Fu F-J80 08553605 1.99 SGD
In stock
150 267 - B5 vertical - Gray - 197 - - 15 - 18 1Pack(10PC) 1 FuF-J70 06419481 9.99 SGD
In stock
180 307 - A4 vertical - Gray - 230 - - 15 - 18 1Pack(10PC) 1 P. F-J80 06419585 9.99 SGD
In stock
150 226 - A4 horizontal - Gray - 312 - - 15 - 18 1Pack(10PC) 1 P. F-J81 06419637 9.99 SGD
In stock
150 192 - B5 horizontal - Gray - 272 - - 15 - 18 1Pack(10PC) 1 FuF-J72 06419533 9.99 SGD
In stock
About 180 sheets - - A4 vertical - Yellow Compatible - 307x230 - 15 2 18 1PC 1 Fu F-J80 08553614 1.99 SGD
In stock
150 267 - B5 vertical - Pink - 197 - - 15 - 18 1Pack(10PC) 1 FuF-J70 06419497 9.99 SGD
In stock
150 267 - B4 horizontal - Pink - 379 - - 15 - 18 1Pack(10PC) 1 Fu F-J101 06419445 13.99 SGD
In stock
180 307 - A4 vertical - Pink - 230 - - 15 - 18 1Pack(10PC) 1 fu. F-J80 06419594 9.99 SGD
In stock
150 374 - B4 vertical - Pink - 272 - - 15 2 18 1Pack(10PC) 1 Fu F-J100 06419393 13.99 SGD
In stock
150 192 - B5 horizontal - Pink - 272 - - 15 - 18 1Pack(10PC) 1 FuF-J72 06419542 9.99 SGD
In stock
150 226 - A4 horizontal - Pink - 312 - - 15 - 18 1Pack(10PC) 1 P. F-J81 06419646 9.99 SGD
In stock
About 180 sheets - - A4 type - Green Compatible - 307x230 - 15 2 18 1PC 1 FuF-J80 08553623 1.99 SGD
In stock
150 267 - B5 vertical - Yellow - 197 - - 15 - 18 1Pack(10PC) 1 FuF-J70 06419506 9.99 SGD
In stock
150 192 - B5 horizontal - Yellow - 272 - - 15 - 18 1Pack(10PC) 1 FuF-J72 06419551 9.99 SGD
In stock
180 307 - A4 vertical - Yellow - 230 - - 15 - 18 1Pack(10PC) 1 P. F-J80 06419603 9.99 SGD
In stock
150 226 - A4 horizontal - Yellow - 312 - - 15 - 18 1Pack(10PC) 1 fu F-J81 06419655 9.99 SGD
In stock
150 267 - B4 horizontal - Yellow - 379 - - 15 - 18 1Pack(10PC) 1 Fu F-J101 06419454 13.99 SGD
In stock
About 180 sheets - - A4 type - Gray Compatible - 307x230 - 15 2 18 1PC 1 FuF-J80 08553632 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2018-03-30 15:00:58
I felt somewhat close to orange in yellow, but the things were firm except otherwise.
This review is about item#8553614.
To organize documents in the workplace
3
From Japan
On 2018-02-08 09:31:50
The place to stop a little is hard, but I think that it is good to have filing many documents with a solid material and cheap place.
This review is about item#6419427.
Organization of next year documents 4
4
From Japan
On 2018-01-29 15:47:36
I bought it to organize the documents. I thought that the cover was soft and difficult to keep, but I am more satisfied than I expected.
This review is about item#6419585.
For voucher storage
3
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.
This review is about item#6626986.

Related Products