Buy more than* S$200* and get FREE SHIPPING

Flat File J

5.00 (1)
Filing Thickness (mm)
15
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
267
Size
B4 horizontal
Width (mm)
379
Material
Blending recycled paper / cover , Binding device/ made of resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(10PC) 1 Fu F-J101 06419411 13.12 SGD
In stock
Green 1Pack(10PC) 1 Fu F-J101 06419427 13.12 SGD
In stock
Pink 1Pack(10PC) 1 Fu F-J101 06419445 13.12 SGD
In stock
Yellow 1Pack(10PC) 1 Fu F-J101 06419454 13.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing materials
5
From Japan
On 2011-03-29 11:31:04
It is easy to use and affordable.
This review is about item#06419411.

Related Products