Buy more than* S$200* and get FREE SHIPPING

Flat File J

5.00 (1)
Filing Thickness (mm)
15
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
267
Size
B5 vertical
Width (mm)
197
Material
Blending recycled paper / cover , Binding device/ made of resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(10PC) 1 FuF-J70 06419463 9.90 SGD
In stock
Green 1Pack(10PC) 1 FuF-J70 06419472 9.90 SGD
In stock
Gray 1Pack(10PC) 1 FuF-J70 06419481 9.90 SGD
In stock
Pink 1Pack(10PC) 1 FuF-J70 06419497 9.90 SGD
Shipped after 2017-07-28
Yellow 1Pack(10PC) 1 FuF-J70 06419506 9.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To distinguish materials accumulated in large quantities, use them in different colors
5
From Japan
On 2014-03-11 00:20:07
The A4 size which I bought this time is very frequently used because the documents are very accumulated. However, I would appreciate it if you could prepare B5 size too. Also, if this is the case, you can also save on price, so you can use generously even when submitting the information to your business other than for your own storage, so you want to stock it again and want to use it I think.
This review is about item#06419463.

Related Products