Buy more than* S$200* and get FREE SHIPPING

Flat File J

5.00 (4)
Filing Thickness (mm)
15
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
192
Size
B5 horizontal
Width (mm)
272
Material
Blending recycled paper / cover , Binding device/ made of resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(10PC) 1 FuF-J72 06419515 12.04 SGD
In stock
Green 1Pack(10PC) 1 FuF-J72 06419524 12.04 SGD
In stock
Gray 1Pack(10PC) 1 FuF-J72 06419533 12.04 SGD
In stock
Pink 1Pack(10PC) 1 FuF-J72 06419542 11.17 SGD
In stock
Yellow 1Pack(10PC) 1 FuF-J72 06419551 12.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To organize the phone directory
5
From Japan
On 2017-06-07 14:58:20
Documents are easy to close, it is very convenient. It is easy to organize because there are many color variations.
This review is about item#6419542.
Organizing documents
5
From Japan
On 2016-06-23 09:29:51
It is convenient at reasonable price because 50-100 sheets are used per year.
This review is about item#06419515.
Delivery note binding
5
From Japan
On 2015-10-19 17:22:06
Classified delivery notes for each company and closed for one year You can close a considerable amount of invoice and keep it as it is.
This review is about item#06419515.
Documents for storage
5
From Japan
On 2014-08-28 15:05:01
Documents etc. are kept for 5 years, so it is cheap and bulky is very good. I would like to purchase it from now on.
This review is about item#06419515.

Related Products