Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Flat File J

5.00 (4)
Filing Thickness (mm)
15
Across Back (mm)
18
Storage Number of Sheets
180
Height (mm)
307
Size
A4 vertical
Width (mm)
230
Material
Blending recycled paper / cover , Binding device/ made of resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(10PC) 1 fu. F-J80 06419567 8.60 SGD
Shipped after 2017-05-01
Green 1Pack(10PC) 1 fu. F-J80 06419576 8.60 SGD
Shipped after 2017-05-01
Gray 1Pack(10PC) 1 P. F-J80 06419585 8.60 SGD
Shipped after 2017-05-01
Pink 1Pack(10PC) 1 fu. F-J80 06419594 8.60 SGD
Shipped after 2017-05-01
Yellow 1Pack(10PC) 1 P. F-J80 06419603 8.60 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Filing long-term storage
5
From Japan
On 2017-03-31 14:44:55
It is good is comfortable to use with a solid thickness. Since the year 10 saved is filing the documents that are required durability is unknown, but we use are satisfied.
This review is about item#6419567.
Storage of documents and materials of the work
5
From Japan
On 2013-03-19 23:13:52
Various There is a color, it is convenient can sort for each color. Price is also good for your budget. Improvement is that the documents that sandwich is less hidden files.
This review is about item#06419603.
We use in every month of the trader by documents.
5
From Japan
On 2010-03-25 10:11:59
Customers by organizing was able to be improved.
This review is about item#06419594.
For filing and submit
5
From Japan
On 2009-02-19 11:18:14
It survives because there are a lot of such filings with the skill in the art. Cheaper than the local discount store, we are firmly quality. I also like the stop that the files and the same color.
This review is about item#06419603.

Related Products