Buy more than* S$200* and get FREE SHIPPING

Flat File J

4.00 (3)
Filing Thickness (mm)
15
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
226
Size
A4 horizontal
Width (mm)
312
Material
Blending recycled paper / cover , Binding device/ made of resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(10PC) 1 fu F-J81 06419612 12.70 SGD
In stock
Green 1Pack(10PC) 1 P. F-J81 06419621 12.70 SGD
In stock
Gray 1Pack(10PC) 1 P. F-J81 06419637 12.70 SGD
In stock
Pink 1Pack(10PC) 1 P. F-J81 06419646 12.70 SGD
In stock
Yellow 1Pack(10PC) 1 fu F-J81 06419655 12.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Business
4
From Japan
On 2014-11-20 15:43:55
Cheap and it was good.
This review is about item#06419621.
Normally used document spelling
5
From Japan
On 2013-07-19 15:34:44
It is easy to use with a solid paper quality and no hesitation.
This review is about item#06419621.
Filing
3
From Japan
On 2008-03-26 15:05:29
I want you to soften the binding hardware a little more (because it is hard)
This review is about item#06419612.

Related Products