Buy more than* S$200* and get FREE SHIPPING

Flat File J

4.40 (5)
Filing Thickness (mm)
15
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
158
Size
A5 Horizontal
Color
Blue
Width (mm)
225
Material
Blending recycled paper / cover , Binding device/ made of resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu F-J73 06626986 0.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Filing of slips
5
From Japan
On 2017-07-13 09:08:19
It is used to bind the delivery note of A5. In order to reduce expenses, by classifying slips by company, you can grasp the amount easily. The file itself is also inexpensive and I appreciate it.
This review is about item#6626986.
I use it for the invoice writing.
5
From Japan
On 2017-06-14 17:12:10
I think that the paper is stronger and firmer than the commercially available file, the price is also cheap, I think it is a very good product.
This review is about item#6626986.
Filing
4
From Japan
On 2016-11-08 11:34:20
I always use it, no problem
This review is about item#6626986.
Files for delivery receipt
3
From Japan
On 2013-03-13 17:45:27
Very cheap compared to other companies
This review is about item#06626986.
We use it to pick up invoices and vouchers every month.
5
From Japan
On 2012-03-14 12:45:12
I am very satisfied that the price is cheap. Durable and easy to use, there is no point of dissatisfaction at all.
This review is about item#06626986.

Related Products