Buy more than* S$200* and get FREE SHIPPING

Halogen lamp

1.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Direction
BD/HOR
Rated Average Lifespan (hours)
50
Color Temperature (K)
50
Rated Lamp Power (W)
50
Model Number
7027
Total Luminous Flux (Lm)
1600
Connector
G6.35
Rated Voltage (V)
12
Type
Halogen bulb
Overall Length (mm)
11.5
Width (mm)
44
Type
50W form
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JC 12V 50W 05605467 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
For microscope
3
From Japan
On 2014-08-12 17:43:31
Maintenance handling Used with the finished microscope. It got cheaper than the maker and a thing that does not change its function.
This review is about item#05605467.
Light source for microscope
1
From Japan
On 2013-01-08 13:02:40
It expired in a few months.
This review is about item#05605467.
Machine proof
1
From Japan
On 2009-12-07 10:23:09
After all it will expire in a few months. Is there no substitute! Is it?
This review is about item#05605467.
Machine tool NC lathe (mazak-M4) lighting
2
From Japan
On 2009-09-28 13:43:08
Lifetime is shorter than previous one (It was short in 3 months)
This review is about item#05605467.