Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

5.00 (1)
Finishing (Metal Compatibletings)
All stainless
Material (Wheel)
Nylon solid wheel
Shape
Swivel Caster S
...see all>
Product Options
ADD TO CART
Wheel No. Mounting Seat A x B (mm) Weight (g) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Mounting Method Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Model Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel No. Mounting Seat A x B (mm) Weight (g) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Mounting Method Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Model Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100x58 - 82x40 - - 8.8 25 85 - 60 - 28 103 - - 1PC 1 315E-N85 37960763 34.99 SGD
Shipped after 2018-01-22
429G 70x42 163 56x28 1-2032 Direct Mount turning 6.5 21 50 315E Swivel 40 367-0091 21 65 Included 57 1PC 1 315E-N50 06390964 14.99 SGD
In stock
429E 100x58 - 82x40 - Direct Mount turning 8.8 25 125 315E Swivel 70 - 39 148 Included 103 1PC 1 315E-N125 35689132 42.99 SGD
In stock
429E 100x58 - 82x40 1-2032 Direct Mount turning 8.8 25 100 315E Swivel 60 367-0074 32 122 Included 83 1PC 1 315E-N100 06390955 31.99 SGD
In stock
429E 70x42 - 56x28 1-2032 Direct Mount turning 6.5 21 65 315E Swivel 40 367-0104 24 82 Included 62 1PC 1 315E-N65 06390973 15.99 SGD
In stock
429E 70x42 - 56x28 1-2032 Direct Mount turning 6.5 21 75 315E Swivel 50 367-0112 29 92 Included 68 1PC 1 315E-N75 06390982 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel of conveyor conveyor
5
From Japan
On 2014-09-05 22:05:39
It is the same as the wheel of normal use, if the price goes down, it is good.
This review is about item#06390955.

Related Products