Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

...see all>
Product Options
ADD TO CART
Dimension K(mm) Stopper Turning Radius (mm) 2014 TRUSCO Published Page Wheel No. Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Seat A x B (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Method Allowable Load (daN) Wheel Width (mm) Eccentricity E (mm) Material (Wheel) Attachment Height H (mm) Shape Dimension V(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Stopper Turning Radius (mm) 2014 TRUSCO Published Page Wheel No. Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Seat A x B (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Method Allowable Load (daN) Wheel Width (mm) Eccentricity E (mm) Material (Wheel) Attachment Height H (mm) Shape Dimension V(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 Per 102 1-2033 429S0S 75x75(80x80) 102x102 11 All stainless steel 125 Direct Mount turning 150 35 38 Nylon 168 - 145 330-0986 1PC 1 315S-N125 06391043 129.99 SGD
Shipped after 2018-01-22
19 Per 117 1-2033 429S0S 75x75(80x80) 102x102 11 All stainless steel 150 Direct Mount turning 160 35 41 Nylon 190 - 154 330-0994 1PC 1 315S-N150 06391052 139.99 SGD
Shipped after 2018-01-22
12 Per 86 1-2033 429S0S 68x68(71x71) 90x90 11 Allstainlesssteel 100 Direct Mount turning 120 32 35 Nylon 132 SwivelS 130 330-0978 1PC 1 315S-N100 06391034 80.99 SGD
In stock
- With 61 1-2033 429S 55x42 70x58 8.8 All stainless steel 50 Direct Mount turning 60 25 26 Nylon car 70 - - 330-1001 1PC 1 315S-N50 35689254 25.99 SGD
Shipped after 2018-01-26
- Included 71 1-2033 429 15G 55x42 70x58 8.8 All stainless 65 Flat attaching revolution 70 25 29 Nylon 85 Universal car S - 330-1010 1PC 1 315S-N65 06391061 26.99 SGD
In stock
- With 68 - 429 15G 55 x 42 70 x 58 8.8 All stainless 75 Orinary swiveling 80 25 28 Nylon 93 Universal car S - 330-1028 1PC 1 315S-N75 06391077 29.99 SGD
In stock
ADD TO CART

Related Products