Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

...see all>
Product Options
ADD TO CART
Weight (g) Attachment Height H (mm) Brake Allowable Load (daN[kgf]) Model Turning Radius (mm) Shape Wheel No. TRUSCO Part Number Eccentric Mounting Seat A x B (mm) 2014 TRUSCO Published Page Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Attachment Height H (mm) Brake Allowable Load (daN[kgf]) Model Turning Radius (mm) Shape Wheel No. TRUSCO Part Number Eccentric Mounting Seat A x B (mm) 2014 TRUSCO Published Page Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
244 82 Per 30[30.6] 315ESwivel 62 SwivelS 425E 125-1015 24 70x42 1-1979 56x28 6.5 Stainlesssteel(SUS304) 65 21 30 Gum 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315E-R65 02213705 17.99 SGD
Shipped after 2018-05-29
553 103 - - - 72 - - - - 100x58 - 82x40 8.8 - 85 27 50 - 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315E-R85 37960772 34.99 SGD
Shipped after 2018-05-30
194 65 Included 30[30.6] 315E Universal car 57 Universal car S 425G 125-1007 21 70x42 - 56x28 6.5 Stainless steel (SUS304) 50 20 30 Rubber 21   1PC 1 315E-R50 02213696 14.99 SGD
In stock
288 92 With 40[40.8] 315 E Universal car 68 Universal car S 425E 125-1023 29 70 x 42 - 56 x 28 6.5 Stainless steel (SUS304) 75 21 40 Rubber 29   1PC 1 315E-R75 02213714 19.99 SGD
In stock
648 122 With 50[51.0] 315 E Universal car 83 Universal car S 425E 125-1031 32 100 x 58 - 82 x 40 8.8 Stainless steel (SUS304) 100 27 50 Rubber 32   1PC 1 315E-R100 02213671 34.99 SGD
In stock
836 148 Included 60[61.2] 315E Universal car 103 Universal car S 425E 125-1040 39 100x58 - 82x40 8.8 Stainless steel (SUS304) 125 27 60 Rubber 39   1PC 1 315E-R125 02213687 42.99 SGD
In stock
ADD TO CART

Related Products