Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Mounting Hole Diameter P(mm)
8.8
Wheel Width (mm)
26
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mounting Method Mounting Dimentsion X x Y(X1 x Y1)(mm) Material (Wheel) Wheel Diameter D (phi mm) Weight (kg) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mounting Method Mounting Dimentsion X x Y(X1 x Y1)(mm) Material (Wheel) Wheel Diameter D (phi mm) Weight (kg) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1979 Direct Mount turning 55x42 Gum 65 0.41 50 315SSwivel 29 SwivelS 85 125-1350 Per 71 425G 70x58 Allstainlesssteel 1PC 1 315S-R65 02213723 28.99 SGD
In stock
1-1979 Direct Mount turning 55x42 Rubber Car 50 - 50 315S Swivel 26 - 70 242-1577 With 61 427S 70x58 All stainless steel 1PC 1 315S-RD50 35689376 24.99 SGD
In stock
- Orinary swiveling 55 x 42 Rubber 75 - 60 315S Universal car 28 Universal car S 93 125-1368 With 68 425G 70 x 58 All stainless steel 1PC 1 315S-R75 02213732 29.99 SGD
In stock
ADD TO CART

Related Products