Buy more than* S$200* and get FREE SHIPPING

Swivel Caster with Brake

4.00 (1)
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Dimension V(mm) Model Dimension K(mm) Shape Turning Radius (mm) Mounting Dimensions XxY (mm) Wheel No. Mounting Seat A x B (mm) 2015 Trusco Published Pages Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) 2014 TRUSCO Published Page Mounting Hole Diameter P(mm) Weight (kg) Mounting Dimentsion X x Y(X1 x Y1)(mm) Wheel Diameter D (phi mm) TRUSCO Part Number Stopper Allowable Load (daN) Finishing (Metal Compatibletings) Eccentricity E (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Dimension V(mm) Model Dimension K(mm) Shape Turning Radius (mm) Mounting Dimensions XxY (mm) Wheel No. Mounting Seat A x B (mm) 2015 Trusco Published Pages Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) 2014 TRUSCO Published Page Mounting Hole Diameter P(mm) Weight (kg) Mounting Dimentsion X x Y(X1 x Y1)(mm) Wheel Diameter D (phi mm) TRUSCO Part Number Stopper Allowable Load (daN) Finishing (Metal Compatibletings) Eccentricity E (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93 - 315S freely cars - Freely cars S 68 - 439S0S 70x58 4 0822 - 27 1-2010 8.8 0.4 55x42 75 330-1087 Attached to 80 ALL STAINLESS STEEL 28 Taira-zuke turning 1PC 1 315S-UB75 06391156 34.81 SGD
In stock
132 129 - 12 - 129 - 439S0S-UB100 90x90 - 68x68(71x71) 32 - 11 1.1 - 100 330-1036 - 100 - 35 - 1pc 1 315S-UB100 06391113 88.16 SGD
In stock
168 144 - 19 - 144 - 439S0S-UB125 102x102 - 75x75(80x80) 38 - 11 - - 125 330-1044 - 130 - 38 - 1pc 1 315S-UB125 06391122 129.90 SGD
In stock
85 - - - - 71 55x42 439S0S-UB65 70x58 - - 27 - 8.8 0.38 - 65 330-1079 - 70 - 29 - 1pc 1 315S-UB65 06391147 33.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on product
4
From Japan
On 2016-10-05 13:13:51
Especially it was able to be used without problems. Because I bought it before.
This review is about item#6391156.

Related Products