Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,

...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Model Attachment Height H (mm) Shape Stopper TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Model Attachment Height H (mm) Shape Stopper TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 25 60 Nylon piece wheels 28 320E Swivel 103 - Nothing - 72 429E 100x58 82x40 - All stainless steel 8.8 Direct Mount turning 1PC 1 320E-N85 35689437 31.99 SGD
Shipped after 2018-01-22
125 25 70 Nylon piece wheels 39 320E Swivel 148 - Nothing - 103 429E 100x58 82x40 - All stainless steel 8.8 Direct Mount turning 1PC 1 320E-N125 35689421 41.99 SGD
In stock
65 21 40 Nylon piece wheels 24 320E Swivel 82 - Nothing 367-0155 58 429E 70x42 56x28 1-2032 All stainless steel 6.5 Direct Mount turning 1PC 1 320E-N65 06391183 14.99 SGD
In stock
50 21 40 Nylon solid wheel 21 320E Universal car 65 Universal car non- - 47 429G 70x42 56x28 - All stainless 6.5 Flat attaching revolution 1PC 1 320E-N50 06391174 11.99 SGD
In stock
75 21 50 Nylon solid wheel 29 320 E Universal car 92 Universal car Nothing 367-0163 68 429E 70 x 42 56x28 - All stainless 6.5 Orinary swiveling 1PC 1 320E-N75 06391192 15.99 SGD
In stock
100 25 60 Nylon solid wheel 32 320 E Universal car 122 Universal car Nothing 367-0121 83 429E 100 x 58 82x40 - All stainless 8.8 Orinary swiveling 1PC 1 320E-N100 06391165 29.99 SGD
In stock
ADD TO CART

Related Products